![Conduit Body Gasket, Size: 1", Neoprene Conduit Body Gasket, Size: 1", Neoprene](https://rexel-cdn.com/products/appgask576.jpg?i=94E4D893-4467-4AEC-9FC7-186449EEFE91&f=420)
Conduit Body Gasket, Size: 1", Neoprene
Item #: 437423
Cat #: 9GASK573
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body Gasket, Size: 1 Inch, Material: Neoprene
Overview
Conduit Body Gasket, Size: 1 Inch, Material: Neoprene
American Packing and Gasket offers a wide range of standard and custom electrical conduit gaskets for assorted applications. Pre-fabricated replacement electrical outlet gaskets can be used on everything from electrical transformers, SF6, lighting, marine lighting, and window gaskets in electrical applications. Whether you are sealing and ventilating electrical enclosures, working on heavy-duty switchgear components, or transformer gaskets for oil-filled electrical transformers, APG has the appropriate electrical gasket stocked and ready to ship.
Also known as: 9GASK573
Specifications
Diameter: | 1 in |
Material: | Neoprene |
Diameter: | 1 in |
Material: | Neoprene |
Customer Reviews
No reviews for this product
(0)