Proximity Sensor, Inductive, 18mm, 10-30VDC, 2 Wire

Item #: 43738

Cat #: 872C-M8NP18-D4

UPC: 611320157871

Documents & Guides
Proximity Sensor, Inductive, WorldProx, 3-Wire DC, 18 mm Tubular, Short Barrel, 10 - 30 Volt DC, 8 mm Sensing Distance, Shielded, Normally Open Output, Micro QD Connection
Sign In or Register to view pricing and more.

No associated products found.

Overview

Proximity Sensor, Inductive, WorldProx, 3-Wire DC, 18 mm Tubular, Short Barrel, 10 - 30 Volt DC, 8 mm Sensing Distance, Shielded, Normally Open Output, Micro QD Connection
Also known as: 611320157871, 872C-M8NP18-D4

Specifications

Type: WorldProx, Inductive, Proximity Sensor
Diameter: 18 mm
Range: 8 mm
Material: Brass
Amps: 0.300
Volts DC Range: 10 - 30
Type: WorldProx, Inductive, Proximity Sensor
Range: 8 mm
Amps: 0.300
Diameter: 18 mm
Material: Brass
Volts DC Range: 10 - 30

Customer Reviews

No reviews for this product
(0)