1.5W T3.25 Mini Incandescent Lamp

Item #: 437361

Cat #: S7827

UPC: 045923078279

Sign In or Register to view pricing and more.
1.58 Watt miniature; T3 1/4; 5000 Average rated hours; Mini Wedge Base; 6.3 Volt

Overview

1.58 Watt miniature; T3 1/4; 5000 Average rated hours; Mini Wedge Base; 6.3 Volt
Also known as: 045923078279, S7827

Specifications

Color Rendering Index (CRI): 100
Shape: T3-1/4 (Tubular)
Color Temperature: 2700 (Warm White)
Base: Wedge (W2.1x9.5d)
Wattage: 1.580
Volts AC: 6.300
Light Technology: Incandescent
Dimmable: No
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Wattage: 1.580
Light Technology: Incandescent
Shape: T3-1/4 (Tubular)
Base: Wedge (W2.1x9.5d)
Volts AC: 6.300
Dimmable: No

Customer Reviews

No reviews for this product
(0)