3-Light Wall/Bath Fixture, 100W, 120V, Heirloom Bronze Finish

Item #: 437354

Cat #: 44941-782

UPC: 785652020223

Sign In or Register to view pricing and more.
Three Light Wall/Bath Fixture, 100 Watt, 120 Volt, Heirloom Bronze Finish, Alabaster Glass, Safety Listed for Damp Location

Overview

Three Light Wall/Bath Fixture, 100 Watt, 120 Volt, Heirloom Bronze Finish, Alabaster Glass, Safety Listed for Damp Location
Also known as: 785652020223, 44941-782

Specifications

Color: Heirloom Bronze
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Type: Wall/Bath, 3-Light
Material: Steel
Color: Heirloom Bronze
Wattage: 100
Type: Wall/Bath, 3-Light
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel

Customer Reviews

No reviews for this product
(0)