Outdoor Kit with 2 Split Core CTs

Item #: 437318

Cat #: 1O240-2W

UPC: 078477597552

Sign In or Register to view pricing and more.
Documents & Guides
200 Amp, 1-Phase, 120/208/240V AC, 3-Wire, Series 1000, Two Element Meter, Line-to-Line, 200:0.1A Ratio, NEMA 4X, Surface Mount Enclosure. Includes: (2) 200A Split-Core Current Transformers.

Overview

200 Amp, 1-Phase, 120/208/240V AC, 3-Wire, Series 1000, Two Element Meter, Line-to-Line, 200:0.1A Ratio, NEMA 4X, Surface Mount Enclosure. Includes: (2) 200A Split-Core Current Transformers.
Series 1000 120/240 V 200A Outdoor Kit with 2 Split Core, 1P3W, Gray
Also known as: 078477597552, 1O240-2W

Specifications

Amps: 200
Volts AC: 120, 240, 208
Phase: Split
Mounting: Surface
IP/NEMA Rating: NEMA 4X
Amps: 200
Phase: Split
IP/NEMA Rating: NEMA 4X
Volts AC: 120, 240, 208
Mounting: Surface

Customer Reviews

No reviews for this product
(0)