DuroSite High Bay, Circular, 16", 146W, 100-277V, 5000K

Item #: 437289

Cat #: HB2C4K

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
DuroSite High Bay, Circular, 16 inch, 146 Watt, 100-277 Volt, Lumens: 10500, CRI: 70, Color Temperature: 4000K, Clear Polycarbonate Lens

Overview

DuroSite High Bay, Circular, 16 inch, 146 Watt, 100-277 Volt, Lumens: 10500, CRI: 70, Color Temperature: 4000K, Clear Polycarbonate Lens
Also known as: HB2C4K

Specifications

Type: Miniature
Volts AC: 130
Wattage: 3
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Type: Miniature
Wattage: 3
Base: Candelabra Screw (E12)
Volts AC: 130
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)