1-1/4" Deluxe Cord Sealing Strain-Relief Grip 1.125" - 1.

Item #: 437202

Cat #: L7778

UPC: 078477974742

Sign In or Register to view pricing and more.
Documents & Guides
Strain-Relief Grip, Single/Double Weave, 90°, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1-1/4 Inch, Cable Diameter Range: 1.125 Inch - 1.250 Inch.

Overview

Strain-Relief Grip, Single/Double Weave, 90°, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1-1/4 Inch, Cable Diameter Range: 1.125 Inch - 1.250 Inch.
1-1/4-Inch, 90-Degree, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, 1.125 to 1.250 Cord Range
Also known as: 078477974742, L7778

Specifications

Diameter: 1 1/4 in
Material: Stainless Steel, Aluminum
Diameter Range: 1.125 - 1.250 in
Diameter: 1 1/4 in
Diameter Range: 1.125 - 1.250 in
Material: Stainless Steel, Aluminum

Customer Reviews

No reviews for this product
(0)