Contactor, AC, Size 2, 45A, 600VAC, 10 -25HP, 120VAC Coil

Item #: 43713

Cat #: 300-COD930

UPC: 662468431040

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, AC, Size 2, 45 Amp, 600 Volt AC, 10 -25 Horse Power, 120 Volt Coil, Open Type, No Enclosure

Overview

Contactor, AC, Size 2, 45 Amp, 600 Volt AC, 10 -25 Horse Power, 120 Volt Coil, Open Type, No Enclosure
When your application calls for compact contactors rated in NEMA standards, our Bulletin 300 NEMA contactors and motor starters provide a space-saving and cost-effective alternative for applications that require NEMA-rated motor control.
Also known as: 662468431040, 300-COD930

Specifications

Volts AC Control: 120
Poles: 3
Horsepower: 10, 25
Type: Contactor, Open Type
Amps: 45
Volts AC: 600
Size: 2
Volts AC Control: 120
Horsepower: 10, 25
Amps: 45
Size: 2
Poles: 3
Type: Contactor, Open Type
Volts AC: 600

Customer Reviews

No reviews for this product
(0)