Block Fork, Vinyl-Insulated, WR: 16 - 14, Stud Size: 6

Item #: 437105

Cat #: MV14-6FB/SX

UPC: 051128589700

Sign In or Register to view pricing and more.
Documents & Guides
Block Fork, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 6, Color: Blue, 100/PK

Overview

Block Fork, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 6, Color: Blue, 100/PK
The 3M™ Aluminum Connectors CI-T Series are for splicing applications on aluminum or copper cable conductors. The CI Series aluminum connectors are specially designed for use with 3M™ QS, QS II and QS III Pre molded Power Cable Splice Bodies. Each connector is electro tin plated to resist electrolytic corrosion, and have a solid center stop. These connectors meet the requirements of ANSI C119.4.
Also known as: 051128589700, MV14-6FB/SX

Specifications

Size: 6
Color: Blue
Material: Vinyl
Allowable Gauge Range: 16 - 14
Size: 6
Material: Vinyl
Color: Blue
Allowable Gauge Range: 16 - 14

Customer Reviews

No reviews for this product
(0)