Fluorescent Lampholder, Medium Base, Snap-In, White, T8/T12 G13

Item #: 436982

Cat #: 13661-SNP

UPC: 078477349700

Documents & Guides
Fluorescent lampholder, T8/T12 (G13 BASE) medium bi-pin,non-shunted, turn type with lamp lock, medium height, (23MM), lamp center 660W-600V. UL AND CSA, snap-in with no post mounted, bottom load. COF white. Packaged 1/polybag, 5/master carton.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fluorescent lampholder, T8/T12 (G13 BASE) medium bi-pin,non-shunted, turn type with lamp lock, medium height, (23MM), lamp center 660W-600V. UL AND CSA, snap-in with no post mounted, bottom load. COF white. Packaged 1/polybag, 5/master carton.
Fluorescent Lampholder, Lamp Center Snap-In, Bottom Load, White
Also known as: 078477349700, 13661-SNP

Specifications

Color: White
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color: White
Base: Medium Bi-Pin (G13)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)