Pilot Light, Plastic, Yellow, 22.5mm, Integrated LED, 120VAC

Item #: 436956

Cat #: 800FP-P5PN5W

UPC: 612598460557

Documents & Guides
Pilot Light, 22.5 mm, Yellow Lens, Plastic, Integrated LED, 120 Volt AC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pilot Light, 22.5 mm, Yellow Lens, Plastic, Integrated LED, 120 Volt AC
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-P5PN5W from Rockwell Automation® is a pilot light. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598460557, 800FP-P5PN5W

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Size: 22.5 mm
Volts AC: 120
Type: LED, Pilot Light
Family / Style: 800F
Material: Plastic
Color: Yellow
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Volts AC: 120
Family / Style: 800F
Color: Yellow
Size: 22.5 mm
Type: LED, Pilot Light
Material: Plastic

Customer Reviews

No reviews for this product
(0)