Relay, Ice Cube, D3, 11 Blade, 16A, 120VAC, 2PDT, General Purpose

Item #: 436930

Cat #: D5PF2AA

UPC: 782113724881

Sign In or Register to view pricing and more.
General Purpose Relay, 120V AC Coil, DPDT, Contact Rating: 16 Amp. Terminal Style: 11 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover. Has Been Replaced By Eaton D5RF2A

Overview

General Purpose Relay, 120V AC Coil, DPDT, Contact Rating: 16 Amp. Terminal Style: 11 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover. Has Been Replaced By Eaton D5RF2A
Also known as: 782113724881, D5PF2AA

Specifications

Type: General Purpose Relay, DPDT
Volts AC Control: 120
Poles: 2
Volts AC: 300
Mounting: Socket
Amps: 16
Base: 11-Blade
Type: General Purpose Relay, DPDT
Poles: 2
Mounting: Socket
Base: 11-Blade
Volts AC Control: 120
Volts AC: 300
Amps: 16

Customer Reviews

No reviews for this product
(0)