4" X 100' 10 Mil Pipe Wrap

Item #: 436917

Cat #: 410

UPC: 781002281429

Documents & Guides
4 Inch X 100 Foot, 10 Mil Pipe Wrap
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 Inch X 100 Foot, 10 Mil Pipe Wrap
Pipe Wrap is a polyvinyl, chloride film tape coated with a rubber resin adhesive that protects pipes, joints, conduit and couplings for overhead or direct burial applications. It is corrosion and puncture resistant.
Also known as: 781002281429, 410

Specifications

Length: 100 ft
Color: Black
Width: 4 in
Material: PVC
Length: 100 ft
Width: 4 in
Color: Black
Material: PVC

Customer Reviews

No reviews for this product
(0)