This product may not be available in all locations.
Selector Switch, 3-Position, No Knob, Operator Only, Cam D, Spring Return to Center
Item #:
436871
Cat #:
9001KS53
UPC:
785901322733
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, No Knob, Operator Only, Cam D, Spring Return to Center, 30 mm
Overview
Selector Switch, 3 Position, No Knob, Operator Only, Cam D, Spring Return to Center, 30 mm
This selector switch provides a versatile interface for controlling your machines It provides an effective manner to set your machine in various operating modes It is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits The bezel material is plastic High performance International standards & certifications (Marine ABS certification, Type 1, 2, 3, 3R, 4, 6, 12 and 13)
Also known as: 785901322733, 9001KS53
Specifications
Mounting: | Panel |
Size: | 30 mm |
Type: | Selector Switch |
Standards: | California Proposition 65 |
Mounting: | Panel |
Type: | Selector Switch |
Size: | 30 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)