3" Housing Non-IC Recessed

Item #: 43686

Cat #: 9424-15

UPC: 785652942457

Sign In or Register to view pricing and more.
Documents & Guides
3" Non-IC Recessed Light, Voltage Rating: 12V, Color: White. For use with: MR11 Lamps.

Overview

3" Non-IC Recessed Light, Voltage Rating: 12V, Color: White. For use with: MR11 Lamps.
Also known as: 785652942457, 9424-15

Specifications

Volts AC: 12
Diameter: 3 in
Type: Non-IC, Housing
Volts AC: 12
Type: Non-IC, Housing
Diameter: 3 in

Customer Reviews

No reviews for this product
(0)