EMT Set Screw Coupling, 3", Steel, Concrete-Tight

Item #: 43675

Cat #: SNTCC-300

UPC: 781381121224

Documents & Guides
EMT Set Screw Connector, 3 Inch, Steel, Concrete-Tight When Taped, For Use With EMT Conduit
Sign In or Register to view pricing and more.

No associated products found.

Overview

EMT Set Screw Connector, 3 Inch, Steel, Concrete-Tight When Taped, For Use With EMT Conduit
Appleton™ and O-Z/Gedney™ threadless compression couplings are used to join lengths of rigid metal conduit. Threadless compression connectors are used to secure and terminate rigid metal conduit to enclosures. Threadless set-screw couplings are used to join lengths of rigid metal conduit and IMC. Threadless set-screw connectors are used to secure and terminate rigid metal conduit and IMC to enclosures.
Also known as: 781381121224, SNTCC-300

Specifications

Diameter: 3 in, 4 in
Material: Steel
Diameter: 3 in, 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)