Replacement Lamp, Stack Light, 70mm

Item #: 43663

Cat #: 855E-LL24A

UPC: 611320489064

Sign In or Register to view pricing and more.
Documents & Guides
Control Tower Replacement Lamp, Type: Socket Mount LED, 70 mm, 24 Volt AC/DC, Amber

Overview

Control Tower Replacement Lamp, Type: Socket Mount LED, 70 mm, 24 Volt AC/DC, Amber
Our signaling devices are intended for use in industrial signaling applications. They are designed for fast, flexible, and easy installation to save you time with advanced modular assembly and unparalleled performance and reliability.
Also known as: 611320489064, 855E-LL24A

Specifications

Color: Amber
Volts DC: 24
Volts AC: 24
Color: Amber
Volts AC: 24
Volts DC: 24

Customer Reviews

No reviews for this product
(0)