Contactor, Safety, 9A, 120VAC, Coil, Bifurcated Contacts, 4NO, 4NC

Item #: 436575

Cat #: 100S-C09D05BC

UPC: 781180939822

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Safety, 9 Amp, 120 Volt AC Coil, Gold Bifurcated Contacts, 3 Normally Open, 0 Normally Open, 5 Normally Closed

Overview

Contactor, Safety, 9 Amp, 120 Volt AC Coil, Gold Bifurcated Contacts, 3 Normally Open, 0 Normally Open, 5 Normally Closed
Bulletin 100S-C/104S-C safety contactors provide mechanically linked positively guided contacts, required in feedback circuits of modern safety applications. The mechanically linked N.C. auxiliary contacts do not change state when a power pole welds. In addition, the goldplated bifurcated auxiliary contacts are ideally suited for low-energy applications or feedback control circuits with multiple seriesconnected N.C. auxiliary contacts.
Also known as: 781180939822, 100S-C09D05BC

Specifications

Volts AC Control: 120
Type: Safety, Contactor
Poles: 8
Amps: 9
Volts AC Control: 120
Poles: 8
Type: Safety, Contactor
Amps: 9

Customer Reviews

No reviews for this product
(0)