LD CTR QO MLO 240V 1PH 40SP NEMA 1

Item #: 436450

Cat #: QO14060L200G

UPC: 785901620860

Sign In or Register to view pricing and more.
Square D,LD CTR QO MLO 240V 1PH 40SP NEMA 1,#6 to 250 AWG/kcmil (Al/Cu),1 phase,120/240 V AC,120/240 V AC,65 kA,200 A,3-Wire,Convertible Mains (lugs),Designed to meet residential, commercial and industrial requirements to protect electrical systems, equipment and people.,Load Center,NEMA 1,Order separately,QO,UL Listed

Overview

Square D,LD CTR QO MLO 240V 1PH 40SP NEMA 1,#6 to 250 AWG/kcmil (Al/Cu),1 phase,120/240 V AC,120/240 V AC,65 kA,200 A,3-Wire,Convertible Mains (lugs),Designed to meet residential, commercial and industrial requirements to protect electrical systems, equipment and people.,Load Center,NEMA 1,Order separately,QO,UL Listed
Also known as: 785901620860, QO14060L200G

Specifications

Family / Style: QO
IP/NEMA Rating: NEMA 1
Phase: 1
Standards: California Proposition 65
Interrupt Rating AC: 65 kA
Family / Style: QO
Phase: 1
Interrupt Rating AC: 65 kA
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)