TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 125 V DC standard coil

Item #: 436360

Cat #: CAD326GD

UPC: 389110847256

Sign In or Register to view pricing and more.
TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 125 V DC standard coil

Overview

TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 125 V DC standard coil
TeSys D control relay, 5 contacts (3NO + 2NC), 10A/690V, for control of electromagnetic loads AC-15/DC-13. It provides a 125V DC control circuit with no inrush consumption and equipped with a surge suppression device, connection by lugs. For high operating rates until 180 cycles/min and ambient temperature -40/+60°C, it procures high reliability and durability. Compact (45mm width), for clipping on 35mm DIN rail or fixing by screw. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium product (RoHS/REACh).
Also known as: 389110847256, CAD326GD

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)