Breaker, Plug-On, BR Type, 3P, 60A, 22kAIC, 240VAC, 3" Width

Item #: 436201

Cat #: BRH360

UPC: 786676372756

Breaker, Plug-On, BR Type, 3-Pole, 60 Amp, 22 kAIC, 240 Volt AC, 3 Inch Width
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, Plug-On, BR Type, 3-Pole, 60 Amp, 22 kAIC, 240 Volt AC, 3 Inch Width
Also known as: 786676372756, BRH360

Specifications

Poles: 3
Volts AC: 120, 240
Family / Style: BR
Amps: 60
Interrupt Rating AC: 22 kA
Poles: 3
Family / Style: BR
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Amps: 60

Customer Reviews

No reviews for this product
(0)