20A Hospital Grade Decora Receptacle, 5-20R, Ivory

Item #: 436053

Cat #: MDT83-IGI

UPC: 078477511060

Sign In or Register to view pricing and more.
Lev-Lok Decora Plus Isolated Ground Duplex Receptacle Outlet, Heavy-Duty Hospital Grade, Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Modular, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Ivory ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

Lev-Lok Decora Plus Isolated Ground Duplex Receptacle Outlet, Heavy-Duty Hospital Grade, Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Modular, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Ivory ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477511060, MDT83-IGI

Specifications

Type: Isolated Ground, Tamper-Resistant, Hospital Grade
Poles: 2
Phase: 1
Amps: 20
Material: Thermoplastic, Nylon
Color: Ivory
NEMA Configuration: 5-20R, WD-6
Volts AC: 125
Family / Style: Lev-Lok
Type: Isolated Ground, Tamper-Resistant, Hospital Grade
Phase: 1
Material: Thermoplastic, Nylon
NEMA Configuration: 5-20R, WD-6
Family / Style: Lev-Lok
Poles: 2
Amps: 20
Color: Ivory
Volts AC: 125

Customer Reviews

No reviews for this product
(0)