TYPE 1 SCREW COVER

Item #: 436040

Cat #: 6-66SW

UPC: 806101008545

Sign In or Register to view pricing and more.
Documents & Guides
EBX 6-66SW TYPE 1 SCREW COVER

Overview

EBX 6-66SW TYPE 1 SCREW COVER
Also known as: 806101008545, 6-66SW

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 60 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)