Mini Recessed Housing, 2-3/4", White

Item #: 43597

Cat #: 9426-15

UPC: 785652942655

Sign In or Register to view pricing and more.
2-3/4" Miniature Housing, Wet Location, Voltage Rating: 12V, Color: White Trim. For use with: (1) MRC11 20W max.

Overview

2-3/4" Miniature Housing, Wet Location, Voltage Rating: 12V, Color: White Trim. For use with: (1) MRC11 20W max.
Also known as: 785652942655, 9426-15

Specifications

Volts AC: 12
Diameter: 3 in
Type: Non-IC, Housing
Color: White
Volts AC: 12
Type: Non-IC, Housing
Diameter: 3 in
Color: White

Customer Reviews

No reviews for this product
(0)