*No Longer Made*

Item #: 435930

Cat #: F32T8/TL741-ALTO-30PK

UPC: 046677281571

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, 32 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2800, CRI: 78, Color Temperature: 4100K. Length: 48 inch *Philips Part # 28157-6* See Sub Options.

Overview

Fluorescent Lamp, 32 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2800, CRI: 78, Color Temperature: 4100K. Length: 48 inch *Philips Part # 28157-6* See Sub Options.
ALTO lamps with green endcaps have become synonymous with environmental responsibility and low mercury. Since the launch of ALTO Lamp Technology in 1995, 2.0 billion Philips fluorescent lamps with ALTO Lamp Technology have been produced with over 20 tons less mercury than previous non-ALTO lamps1. Philips launched ALTO II Technology in 2007. ALTO II Technology has 50% less mercury than prior T8 lamps featuring ALTO Technology, making these lamps the most sustainable linear fluorescents available. Best of all, these lamps offer the same performance levels as ALTO lamps (life, energy, and light output).
Also known as: 046677281571, F32T8/TL741-ALTO-30PK

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 78
Wattage: 32
Lumens: 2800, 2600
Length: 4 ft, 48 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Wattage: 32
Length: 4 ft, 48 in
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 78
Lumens: 2800, 2600
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)