Push Button, Flush Head, 30mm, Black, 1NO/1NC, Momentary, NEMA 4/13

Item #: 43592

Cat #: 800TC-A2A

UPC: 662468681759

Documents & Guides
Push Button, Flush Head, 30 mm, Black, Momentary, 1 Normally Open, 1 Normally Closed, Guarded Terminals, Contact Block, NEMA 4/13
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Flush Head, 30 mm, Black, Momentary, 1 Normally Open, 1 Normally Closed, Guarded Terminals, Contact Block, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800TC-A2A from Rockwell Automation® is a black, 30 mm momentary push button. It has a flush head. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468681759, 800TC-A2A

Specifications

Type: Flush, Pushbutton
Size: 30 mm
Color: Black
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Flush, Pushbutton
Color: Black
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)