Push Button, Extended Head, 30mm, Yellow, NEMA 4/13

Item #: 43582

Cat #: 800T-B9D2

UPC: 781180184598

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Extended Head, 30 mm, Yellow, Momentary, NEMA 4/13, 1 Normally Closed, Contact Blocks

Overview

Push Button, Extended Head, 30 mm, Yellow, Momentary, NEMA 4/13, 1 Normally Closed, Contact Blocks
Also known as: 781180184598, 800T-B9D2

Specifications

Size: 30 mm
Family / Style: 800T
Type: Extended Head , Pushbutton
Color: Yellow
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Type: Extended Head , Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Family / Style: 800T
Color: Yellow

Customer Reviews

No reviews for this product
(0)