Compression Lug, Copper, 2 Hole 1/2", Long Barrel, 300 MCM

Item #: 435814

Cat #: YAZ302N

UPC: 781810227886

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 300 MCM, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded White, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 300 MCM, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded White, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Copper Compression Lug, 2 Hole W/ Inspection Window, 300 Kcmil, 1/2 Stud, 1-3/4 Stud Hole Spacing, Long Barrel, Tin Plated
Also known as: 781810227886, YAZ302N

Specifications

Material: Copper
Color: White
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 300
Stud Size: 1/2 in
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 300
Color: White
Standards: California Proposition 65
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)