25G25DLRP 120V 6/CS 1/SKU

Item #: 435789

Cat #: 25G25/DL/RP-120V

UPC: 046135141454

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent G25 DTcor Bulb Shape Double Life Clear Finish Medium Aluminum Base 25Watt 120Volt Retail Pack 6Bulbs Per Case 1Bulb Per Package *Sylvania Part # 14145*

Overview

Incandescent G25 DTcor Bulb Shape Double Life Clear Finish Medium Aluminum Base 25Watt 120Volt Retail Pack 6Bulbs Per Case 1Bulb Per Package *Sylvania Part # 14145*
Also known as: 046135141454, 25G25/DL/RP-120V

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 145
Color Temperature: 2850 (Warm White)
Wattage: 25
Color Rendering Index (CRI): 100
Shape: G25 (Globe)
Light Technology: Incandescent
Base: Medium Screw (E26)
Lumens: 145
Wattage: 25
Shape: G25 (Globe)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)