VERTICAL INSIDE

Item #: 435784

Cat #: 6A-18-45VI24

UPC: 781011208912

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BLN 6A-18-45VI24 VERTICAL INSIDE

Overview

BLN 6A-18-45VI24 VERTICAL INSIDE
Also known as: 781011208912, 6A-18-45VI24

Specifications

Angle: 45°
Material: Aluminum
Angle: 45°
Material: Aluminum

Customer Reviews

No reviews for this product
(0)