Terminal Block, Red, 55A, 600V AC/DC, Finger Safe

Item #: 43576

Cat #: 1492-HM3RE

UPC: 662468447904

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, High Density, 55 Amp, 600 Volt AC/DC, Red, Finger Safe, Single Circuit, 50 in a Package

Overview

Terminal Block, High Density, 55 Amp, 600 Volt AC/DC, Red, Finger Safe, Single Circuit, 50 in a Package
Also known as: 662468447904, 1492-HM3RE

Specifications

Type: Terminal Block
Amps: 55
Color: Red
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Volts AC: 600
Allowable Gauge Range: 22 - 8
Type: Terminal Block
Color: Red
Volts DC: 600
Volts AC: 600
Amps: 55
Family / Style: 1492
Mounting: DIN Rail
Allowable Gauge Range: 22 - 8

Customer Reviews

No reviews for this product
(0)