S-gul 9505-15s Fluorescent Chassis

Item #: 43575

Cat #: 9505-15S

UPC: 785652950551

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Fluorescent Chassis; Wattage: 34 Wtt; Voltage Rating: 120 V;lamp Type: Medium Bi-pin T12; Number Of Lamps: 4; Lamp Included: No; Ballast Type: Magnetic Hpf; Material: Steel; Finish: White; Length: 47-3/16 In; Width: 18-1/2 In; Height: 2-1/16 In; Connection: Mounted To

Overview

Sea Gull Lighting; Fluorescent Chassis; Wattage: 34 Wtt; Voltage Rating: 120 V;lamp Type: Medium Bi-pin T12; Number Of Lamps: 4; Lamp Included: No; Ballast Type: Magnetic Hpf; Material: Steel; Finish: White; Length: 47-3/16 In; Width: 18-1/2 In; Height: 2-1/16 In; Connection: Mounted To
Also known as: 785652950551, 9505-15S

Specifications

Customer Reviews

No reviews for this product
(0)