REDUCER SERIES

Item #: 435738

Cat #: 6A-24-SR-12

UPC: 78101121022

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BLN 6A-24-SR-12 REDUCER SERIES

Overview

BLN 6A-24-SR-12 REDUCER SERIES
Also known as: 78101121022, 6A-24-SR-12

Specifications

Size: 2RMU
Type: Rack, Cable Manager
Color: Black
Width: 19 in
Mounting: Horizontal
Height: 3.500 in
Depth: 8.200 in
Material: Aluminum
Size: 2RMU
Color: Black
Mounting: Horizontal
Depth: 8.200 in
Type: Rack, Cable Manager
Width: 19 in
Height: 3.500 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)