
3-Way Toggle Switch, Brown
Item #: 43570
Cat #: 1223-2
UPC: 078477223475
Documents & Guides
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle 3-Way AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Brown.
Sign In or Register to view pricing and more.
Overview
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle 3-Way AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Brown.
20-Amp, 120/277-Volt, Toggle 3-Way AC Quiet Switch, Extra Heavy Duty Spec Grade, Self Grounding, Back and Side Wired, Brown
Also known as: 078477223475, 1223-2
Specifications
Type: | 3-Way, Toggle Switch, Industrial Grade, Self-Grounding |
Color: | Brown |
Volts AC: | 120, 277 |
Amps: | 20 |
Type: | 3-Way, Toggle Switch, Industrial Grade, Self-Grounding |
Volts AC: | 120, 277 |
Color: | Brown |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)