Main Lug Kit, 225 Amp, Pressure Lug, 600 MCM, Oversized

Item #: 43563

Cat #: MLA2

UPC: 783175408320

Documents & Guides
Main Lug Kit, Pressure Type Lug, 225 Amp, 1 AWG - 600 MCM, Over Sized, For A-Series Panel Boards
Sign In or Register to view pricing and more.

No associated products found.

Overview

Main Lug Kit, Pressure Type Lug, 225 Amp, 1 AWG - 600 MCM, Over Sized, For A-Series Panel Boards
Also known as: 783175408320, MLA2

Specifications

Phase: 3, 1
Poles: 3
Gauge: 600 kcmil
Type: Main Lug
Amps: 225
Mounting: Bolt On
Phase: 3, 1
Gauge: 600 kcmil
Amps: 225
Poles: 3
Type: Main Lug
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)