CONTACTOR 600VAC 9AMP NEMA +OPTIONS

Item #: 435616

Cat #: 8502SAG12V03

UPC: 785901001850

Sign In or Register to view pricing and more.
Square D,CONTACTOR 600VAC 9AMP NEMA +OPTIONS,00,3P,220 V AC 50 Hz-240 V AC 60 Hz,3-Phase,3-Pole,8502S,Screw Clamp,UL Listed - CSA Certified,contactor,no indicator,non-reversing

Overview

Square D,CONTACTOR 600VAC 9AMP NEMA +OPTIONS,00,3P,220 V AC 50 Hz-240 V AC 60 Hz,3-Phase,3-Pole,8502S,Screw Clamp,UL Listed - CSA Certified,contactor,no indicator,non-reversing
Also known as: 785901001850, 8502SAG12V03

Specifications

Phase: 3
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Phase: 3
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)