This product has been discontinued.
Insulated Multi-Cable Connector Block, 2-Side, 7-Port, 250 - 750 MCM
Item #: 435614
Cat #: IPLD750-7
UPC: 662381926050
Sign In or Register to view pricing and more.
Documents & Guides
Insulated Multi-Cable Connector Block, 2-Side, 7-Port, 250 - 750 MCMInsulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 7, Wire Range: 250 MCM - 750 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Overview
Insulated Multi-Cable Connector Block, 2-Side, 7-Port, 250 - 750 MCMInsulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 7, Wire Range: 250 MCM - 750 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381926050, IPLD750-7
Specifications
Material: | Plastisol |
Color: | Black |
Wire/Cable Openings: | 7 |
Material: | Plastisol |
Wire/Cable Openings: | 7 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)