
Butt Connector, Vinyl Insulated, 22 - 18 AWG, Red, Pack of 50
Item #: 4356
Cat #: BSV18X-LY
UPC: 074983685530
Documents & Guides
Butt Splice, Vinyl Insulated, 22 - 18 AWG, Red, Pack of 50
Sign In or Register to view pricing and more.
No associated products found.
Overview
Butt Splice, Vinyl Insulated, 22 - 18 AWG, Red, Pack of 50
Designed to splice two solid or stranded wires together to repair or lengthen wires • Butted configuration provides low profile for limited space applications • Brazed seam protects terminal barrel from splitting during the crimp process • Internal wire stop assures proper length of insertion into terminal barrel • UL Flammability UL 94V-2/HB, maximum insulation temperature 221°F (105°C) • UL and CSA rated up to 600 V per UL 486C
Also known as: 074983685530, BSV18X-LY
Specifications
Color: | Red |
Material: | Vinyl |
Allowable Gauge Range: | 22 - 18 |
Color: | Red |
Allowable Gauge Range: | 22 - 18 |
Material: | Vinyl |
Customer Reviews
No reviews for this product
(0)