Terminal Block, Blue, 55A, 600V AC/DC, Finger Safe

Item #: 43554

Cat #: 1492-HM3B

UPC: 662468447911

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, High Density, 55 Amp, 600 Volt AC/DC, Blue, Finger Safe, Single Circuit, 50 in a Package

Overview

Terminal Block, High Density, 55 Amp, 600 Volt AC/DC, Blue, Finger Safe, Single Circuit, 50 in a Package
Also known as: 662468447911, 1492-HM3B

Specifications

Amps: 55
Color: Blue
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Poles: 1
Volts AC: 600
Allowable Gauge Range: 22 - 8
Size: 8.100 mm
Amps: 55
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Size: 8.100 mm
Color: Blue
Volts DC: 600
Poles: 1
Allowable Gauge Range: 22 - 8

Customer Reviews

No reviews for this product
(0)