This product has been discontinued.

Transformer, 500VA, 1P, 120x240V, 12/24, Buck-Boost
Item #: 435537
Cat #: SB12N.500F
UPC: 708281001142
Documents & Guides
500 VA, 1-Phase, 120 x 240 Primary Volts - 12/24 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz
Sign In or Register to view pricing and more.
No associated products found.
Overview
500 VA, 1-Phase, 120 x 240 Primary Volts - 12/24 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz
Also known as: 708281001142, SB12N.500F
Specifications
Volts AC: | 120, 240 |
Type: | Buck - Boost, Transformer |
Phase: | 1 |
Volt Amps: | 500 |
Primary Voltage: | 120/240 |
Volts AC: | 120, 240 |
Phase: | 1 |
Primary Voltage: | 120/240 |
Type: | Buck - Boost, Transformer |
Volt Amps: | 500 |
Customer Reviews
No reviews for this product
(0)