This product may not be available in all locations.
![Push Button, Mushroom Head, Black, 2-1/4", Operator Only, Momentary Push Button, Mushroom Head, Black, 2-1/4", Operator Only, Momentary](https://rexel-cdn.com/products/pdocref9001sk1858cpoda2016126pfiletyperendition4000png.jpg?i=47050655-F9BB-4635-AD8B-E4F9947CBD60&f=420)
Push Button, Mushroom Head, Black, 2-1/4", Operator Only, Momentary
Item #:
435467
Cat #:
9001SKR25B
UPC:
785901042365
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Mushroom Head, Black, 2-1/4", Screw On, Plastic, Non-Corrosive, Operator Only, 30 mm, Momentary
Overview
Push Button, Mushroom Head, Black, 2-1/4", Screw On, Plastic, Non-Corrosive, Operator Only, 30 mm, Momentary
Also known as: 785901042365, 9001SKR25B
Specifications
Mounting: | Panel |
Size: | 30 mm |
Type: | Operator Only, Mushroom Head, Pushbutton |
Color: | Black |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Mounting: | Panel |
Type: | Operator Only, Mushroom Head, Pushbutton |
Standards: | California Proposition 65 |
Size: | 30 mm |
Color: | Black |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)