Control Transformer, 200VA, 208/230/480 - 115, Type T, 1PH, Open

Item #: 435358

Cat #: 9070T200D20

UPC: 785901845508

Sign In or Register to view pricing and more.
Transformer, Industrial Control, Type T, 200 VA, 208/230/460 Volt Primary, 115 Volt Secondary, Open

Overview

Transformer, Industrial Control, Type T, 200 VA, 208/230/460 Volt Primary, 115 Volt Secondary, Open
Also known as: 785901845508, 9070T200D20

Specifications

Type: Industrial Control, Transformer
Volt Amps: 200
Phase: 1
Secondary Voltage: 115
Primary Voltage: 230
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 230
Volt Amps: 200
Secondary Voltage: 115

Customer Reviews

No reviews for this product
(0)