This product may not be available in all locations.
2
more
Empty pendant control station, Harmony XAC, plastic, yellow, 8 cut outs, UL CSA certified
Item #: 435248
Cat #: XACA08H7
UPC: 785901803461
Sign In or Register to view pricing and more.
Documents & Guides
Empty pendant control station, Harmony XAC, plastic, yellow, 8 cut outs, UL CSA certified
Overview
Empty pendant control station, Harmony XAC, plastic, yellow, 8 cut outs, UL CSA certified
This Harmony XACA08H7 is an empty pendant control station with 8 vertical openings for control circuit. This yellow control station is double insulated and its enclosure material polypropylene. It is part of the range Harmony XAC pendant control stations for diameter 22mm plastic signaling units.
Also known as: 785901803461, XACA08H7
Specifications
IP/NEMA Rating: | IP65 |
Material: | Polypropylene |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP65 |
Standards: | California Proposition 65 |
Material: | Polypropylene |
Customer Reviews
No reviews for this product
(0)