Contactor, Reversing, TeSys Deca, 3P, AC-3, 440VAC, 40A, Coil 24VAC

Item #: 435196

Cat #: LC2D40B7

UPC: 785901455127

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Reversing, TeSys Deca, 3-Pole, AC-3, 440 Volt AC, 40 Amp, Coil 24 Volt AC

Overview

Contactor, Reversing, TeSys Deca, 3-Pole, AC-3, 440 Volt AC, 40 Amp, Coil 24 Volt AC
TeSys D reversing contactor, 3 poles (3NO), for motor control applications up to 40A/590V AC-3 (18.5kW@400V). It provides 24V 50/60Hz AC coils, 2NO+2NC built-in auxiliary contacts (NC mirror contacts), power connection by EverLink BTR screw connectors, control by screw clamp terminals. For operating rates until 3600 cycles/hour and environments until 60°C, it procures high reliability and durability. Compact (119mm width), DIN-rail mounting or screw fixing. With pre-wired reversing power connections, mechanical interlock (without electrical interlocking). Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Also known as: 785901455127, LC2D40B7

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)