Compression Lug, 2-Hole, Copper, 2 AWG Flex, 1/4" Stud Size, Brown
Item #: 435175
Cat #: YAV2CL2TC14E1FX
UPC: 781810035986
Sign In or Register to view pricing and more.
Made in USA
Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 2 Flex, 1/4 Inch Bolt Holes, 1 Inch Spacing, Coded Brown, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 2 Flex, 1/4 Inch Bolt Holes, 1 Inch Spacing, Coded Brown, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810035986, YAV2CL2TC14E1FX
Specifications
Material: | Copper |
Standards: | California Proposition 65 |
Stud Size: | 1/4 in |
Material: | Copper |
Stud Size: | 1/4 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)