Bulletin MPL - Low-Inertia Brushless Servo Motors Product, 230 V, F

Item #: 435054

Cat #: MPL-A4530K-HJ72AA

UPC: 820919979705

Sign In or Register to view pricing and more.
Documents & Guides
Bulletin MPL - Low-Inertia Brushless Servo Motors Product, 230 V, Frame Size 45 = 130 mm (5.12 in.), Stack Length 30 = 76.2 mm (3.0 in.), 4000 RPM, 2000 Line Incremental Encoder. Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180 Rotatable

Overview

Bulletin MPL - Low-Inertia Brushless Servo Motors Product, 230 V, Frame Size 45 = 130 mm (5.12 in.), Stack Length 30 = 76.2 mm (3.0 in.), 4000 RPM, 2000 Line Incremental Encoder. Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180 Rotatable
Allen-Bradley® MP-Series™ low inertia (MPL) servo motors reduce motor size while delivering significantly higher torque. Using innovative design characteristics, these high-output brushless motors meet the demanding requirements of high-performance motion systems. Catalog item MPL-A4530K-HJ72AA is a Bulletin MPL low-inertia brushless servo motors product from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.
Also known as: 820919979705, MPL-A4530K-HJ72AA

Specifications

Type: Servo Motor
Type: Servo Motor

Customer Reviews

No reviews for this product
(0)