Contactor, AC, Size 0, 18A, 600VAC, 3 - 5HP, 120VAC Coil

Item #: 43502

Cat #: 300-AOD930

UPC: 662468431026

Documents & Guides
Contactor, AC, Size 0, 18 Amp, 600 Volt AC, 3 - 5 Horse Power, 120 Volt DC, Coil, Open Type, No Enclosure
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contactor, AC, Size 0, 18 Amp, 600 Volt AC, 3 - 5 Horse Power, 120 Volt DC, Coil, Open Type, No Enclosure
Also known as: 662468431026, 300-AOD930

Specifications

Volts AC Control: 120
Poles: 3
Horsepower: 5, 3
Type: Contactor, Open Type
Amps: 18
Volts AC: 600
Volts AC Control: 120
Horsepower: 5, 3
Amps: 18
Poles: 3
Type: Contactor, Open Type
Volts AC: 600

Customer Reviews

No reviews for this product
(0)