Vinyl Nylon Tray Cable, 12/4, Shielded, Copper, Cut to Length
Item #: 434954
Cat #: VNTC124SHLD
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Vinyl Nylon Tray Cable, 12/4, Shielded, Copper, Cut to Length
Overview
Vinyl Nylon Tray Cable, 12/4, Shielded, Copper, Cut to Length
Also known as: VNTC124SHLD
Specifications
Gauge: | 12 |
Jacket: | PVC |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Conductors: | 4 |
Gauge: | 12 |
Material: | Copper |
Volts AC: | 600 |
Jacket: | PVC |
Color: | Black |
Conductors: | 4 |
Customer Reviews
No reviews for this product
(0)