Bare Copper, Soft Drawn, Tinned, 1/0 AWG, Stranded, 1000'

Item #: 434912

Cat #: BARESD1/019STRTINNED1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Bare Copper, Soft Drawn, Tinned, 1/0 AWG, 19 Strand, 1000'

Overview

Bare Copper, Soft Drawn, Tinned, 1/0 AWG, 19 Strand, 1000'
Also known as: BARESD1/019STRTINNED1000RL

Specifications

Material: Tinned Copper
Length: 1000 ft
Gauge: 1/0
Conductors: 1
Stranding: Stranded
Package Type: Reel
Material: Tinned Copper
Gauge: 1/0
Stranding: Stranded
Length: 1000 ft
Conductors: 1
Package Type: Reel

Customer Reviews

No reviews for this product
(0)