Molded In Standard Sized Wallplate, 1-Gang, With Jack, 6-Position 4
Item #: 43490
Cat #: NS730I
UPC: 883778501326
Sign In or Register to view pricing and more.
Documents & Guides
Molded In Standard Sized Wallplate, 1-Gang, With Jack, 6-Position 4-Conductor, Screw, Electric Ivory
Overview
Molded In Standard Sized Wallplate, 1-Gang, With Jack, 6-Position 4-Conductor, Screw, Electric Ivory
The Hubbell HUBNS730I wall phone plate meets FCC part 68 and features convenient screw down terminals and a high impact-resistant thermoplastic plate.
Also known as: 883778501326, NS730I
Specifications
Mounting: | Box |
Gangs: | 1 |
Color: | Ivory |
Number of Ports: | 1 |
Connector Type: | 6P4C |
Mounting: | Box |
Color: | Ivory |
Connector Type: | 6P4C |
Gangs: | 1 |
Number of Ports: | 1 |
Customer Reviews
No reviews for this product
(0)